Buy more than* S$200* and get FREE SHIPPING

No. 58X High Speed Steel Hexagon Shaft Countersinking Drill

5.00 (2)
Purpose
Simultaneously undergoing wood and hard wood pile hole-boring and countersinking or plate burying hole processing
Appropriate Rotation Number (rotation/min)
3000
Material
High-speed-steel
...see all>
Product Options
ADD TO CART
Cone Size (diameter mm) Size (mm) Usage Tool Shaft Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cone Size (diameter mm) Size (mm) Usage Tool Shaft Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside cone 3 x outer cone 9 3x9 Impact driver, electric drill Hexagonal axis 6.35mm 404-3014 1PC 1 3x9 10236554 26.99 SGD
In stock
In talus 3.5 x outer cone 10 3.5x10 Impact driver, electric drill Hexagonal axis 6.35mm 404-3022 1PC 1 3.5x10 10236563 34.99 SGD
In stock
In the cone 4 x out of cone10.5 4x10.5 impact screwdriver and electric drill 6.35 mm hexagonal shaft 404-3031 1PC 1 4x10.5 10236572 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Feature
5
From Japan
On 2014-06-19 14:01:38
I am satisfied with both price and performance. Since pyramids can be exchanged, various correspondences are possible.
This review is about item#10236554.
Wood deck DIY
5
From Japan
On 2013-04-23 07:23:07
It is easy to use
This review is about item#10236554.

Related Products