Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No.58X Dowel Drill

5.00 (2)
2015 Trusco Published Pages
1 0295
Appropriate Rotation Number (rotation/min)
3000
Overall Length (mm)
74
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Size (mm) Shaft Diameter Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Size (mm) Shaft Diameter Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.5 - - - 404-3006 1pc 1 10.5 10236606 43.99 SGD
Shipped after 2018-05-01
1-0247 10 Hexagonal axis 6.35mm 25 (nog maximum length) High-speed steel 404-2999 1PC 1 10 10236597 40.99 SGD
In stock
1-0247 9 Hexagonal axis 6.35mm 25 (nog maximum length) High-speed steel 404-2981 1PC 1 9 10236581 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating wooden taboos
5
From Japan
On 2016-04-17 20:51:48
Because it is cemented carbide, sharpness is good, you can make a tab immediately.
This review is about item#10236581.
Used for nail hiding in woodworking
5
From Japan
On 2015-05-27 09:24:43
With sharpness, you can cut out beautiful and clean dowels.
This review is about item#10236597.

Related Products