Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.41 Shiitake Mushroom Bit, Round Shaft With Blade Latch

5.00 (3)
Purpose
For embedding holes on shiitake mushroom fungus
Flute Length (mm)
25
Overall Length (mm)
75
...see all>
Product Options
ADD TO CART
Appropriate Rotation Number (rotation/min) Size (mm) Blade Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appropriate Rotation Number (rotation/min) Size (mm) Blade Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6000 or less 9.2 9.2 Round shaft 6.5 1PC 1 9.2 40133292 11.99 SGD
Shipped after 2018-06-25
6000 following 12.7 12.7 Round shaft 6.5 1PC 1 12.7 40133301 12.99 SGD
Shipped after 2018-06-25
6000 or less - - Round shaft 6.5 1PC 1 12 10236685 9.99 SGD
Shipped after 2018-06-27
6000 or less - - Round shaft 6.5 1PC 1 10 10236676 9.99 SGD
Shipped after 2018-06-26
6000 or less 9 9 Round shaft 6.5 1PC 1 9 10236667 9.99 SGD
Shipped after 2018-06-27
6000 or less 8 8 Round shaft 6.5 1PC 1 8 10236642 13.99 SGD
Shipped after 2018-06-27
Under 6000 8.5 8.5 Round axis 6.5 1PC 1 8.5 10236651 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shiitake mushroom inoculum for driving holes
5
From Japan
On 2016-02-11 00:24:31
Drilling work is easy. In addition, sharpness is sharper than other manufacturer's products.
This review is about item#40133292.
Wood framework
5
From Japan
On 2013-02-25 14:18:12
I use it for cutting holes in wood form frames, but it is handy when using makeup
This review is about item#10236651.
It is used when driving shiitake fungi. It is very convenient because the hole stops at a given depth in the bit. If you have wood shiitake mushrooms / fungi you will also consider buying as necessary.
5
From Japan
On 2011-12-22 18:38:41
I wrote them all together.

Related Products