Buy more than* S$200* and get FREE SHIPPING

Chamfering Tool, "No.4953 Kadokko"

4.90 (10)
Purpose
Makeup tape and crime prevention film cut.
Materials (Blade)
Ceramic
Body Dimensions (Width W x Length x Height H)
22x76x30mm
Material (Body)
Plastic
...see all>
Product Options
ADD TO CART
Specification Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 404-2883 1PC 1 Square shape 10236755 41.99 SGD
In stock
Regrinding is possible 1.0 404-2891 1PC 1 Terms of your types 1.0 10236737 41.99 SGD
In stock
- 0.6 404-2913 1PC 1 Chamfering type 0.6 10236746 41.99 SGD
In stock
- 0.3 404-2905 1PC 1 Chamfering type 0.3 10718477 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
When construction of wooden fittings
5
From Japan
On 2017-12-14 08:05:29
Until now, we used a type without chamfering, but since the edge tape is 0.3 mm, it is very good thing to have a 0.3 mm face.
This review is about item#10718477.
chamfer
4
From Japan
On 2017-09-20 15:08:37
It is OK to clean the surface beautifully, is it a bit too small to use? It might be easier to use a little larger.
This review is about item#10718477.
I am using it for chamfering the fittings
5
From Japan
On 2016-12-27 17:12:15
I used to buy it at the store so far, but since I bought it with a monotarou is great and it reaches the house, it is very convenient, I will continue to use the monotalou from now on.
This review is about item#10718477.
Construction of dynoch film etc.
5
From Japan
On 2016-04-18 15:57:44
I bought it at a mass merchandise store but I bought it because the price was somewhat cheap
This review is about item#10236755.
Joint payment of fitting lateral edge tape
5
From Japan
On 2015-09-22 23:30:59
It is lightweight and easy to use, and the finish is also beautiful. It's awesome if you cut a bit longer.
This review is about item#10236746.
Kibuchi Specification for processing after tape sticking.
5
From Japan
On 2015-04-16 21:55:47
Because the price is high, please make cheap goods by monotaro you certainly.
This review is about item#10718477.
Used for cutting flexible tape
5
From Japan
On 2014-12-01 19:53:15
You do not have to use a cutter knife and you can work very quickly and are very useful.
This review is about item#10236755.
Chamfering of face tape of flash furniture
5
From Japan
On 2014-08-06 17:22:53
I tried using other types, but this seems to be the easiest to use, as the condition of the chamfer is stable and sharp. Because it is used a lot, it will be difficult to cut immediately. Depending on the material and location, we use new ones and those that are difficult to use. It's better if it is a bit cheaper or polished.
This review is about item#10236755.
Adhesive of flash furniture
5
From Japan
On 2014-04-04 16:51:52
It is used to cut Aika's cuff tapes (flexible, 0.3 mm thick). In the chamfer type of 0.6 mm, since it cuts too much, it used a square shape, but it took time and effort to drop the pin angle slightly. In this case it was finished in one shot, the working time was about 1/3.
This review is about item#10718477.
Chamfer of olefin flash door
5
From Japan
On 2012-07-07 08:10:06
Until now, it was the edge part that I finished with sandpaper, but I ended up just by going around it with hitting it! Everyone can use it easily, uniform finish, the speed rises dramatically, I thought that the price was high but I am satisfied more than that. Consumables to replace with 2 to 300 cards at the door.
This review is about item#10236746.

Related Products