Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Hole Bit

4.00 (2)
Screw Pilot Hole Size (mm)
1.5
Overall Length (mm)
65
Shaft Diameter (phi mm)
6.35
Application
For installing aluminum sash and system furniture.
...see all>
Product Options
ADD TO CART
Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+ #2 1PC 1 (+)#2 10236791 12.99 SGD
Shipped after 2018-06-25
+ #1 1PC 1 (+)#1 10236782 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum sash processing
4
From Japan
On 2017-06-16 19:53:39
The tip can be cut well Small, waist down and going in and it will not get in the way You can always keep it close to you without having to look for a box of a cone
This review is about item#10236791.
Pilot hole
4
From Japan
On 2015-09-23 19:16:56
It is convenient when you hit the screw so as not to shift it. It is also good to use as a dish. I think that it is even better if it is colored so that it stands out.
This review is about item#10236782.

Related Products