Buy more than* S$200* and get FREE SHIPPING

No.5010 Onetouch Universal Cone

4.50 (2)
Compatible Materials
Wood and gypsum boards
Hole Drilling Depth (mm)
single-sided: 30-/both-sides: 60
Drill Diameter (phi mm)
Hole Diameter (phi mm)
60 - 200
Shaft Diameter (phi mm)
3 grooves 10
Body: normal steel blade: HSS steel Center drill: ordinary steel
TRUSCO Part Number
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 60x200 10236807 98.99 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in woodworking, controlne
From Japan
On 2015-08-28 10:31:18
I have bought over and used it for years. This is one option in drilling for woodworking in the market. Although I tried various other things, there is no other thing better than this product in terms of having a big hole opened and being firm. As a problem, we are obliged to cut off the edges inevitably because they are obstructive because the width of this freedom itself is large in narrow places. It is a point I want you to set the thickness which can punch a hole at least to 10 cm or more if you want greed. There are a lot of things that I want to open through holes approximately 10 cm, but it does not reach, so I half open from one side, I pierce the center hole with a bit on the other side, I feel like drilling the same center from the back side . So when you open the structure, the maximum value of drilling is normal, as this freedom width is great (because the width remains wide even if you narrow the width) and (you can cut it). That point is not special because it can only be opened to the same degree of depth as a tool that can only be opened a few centimeters in diameter. It is the biggest selling that it is firm and that the diameter can be opened larger than other products. Also, this product is not impacted, it attaches only to large-scale professional tools. For that reason, we are steadfast because we can apply firm torque. However, in order to open a hole in a cone, craftsmen are also going with tips, so amateur people should work very carefully after working carefully. Specifically, when trying to make a hole in a control panel, a wooden tree, etc. (especially when opening a hole with a large diameter), especially if the blade deteriorates slightly it will catch on the tree. Do not forcibly turn the drill, and you can cut it if you cut the drill while slanting the drill side to side. It is a commodity which is indispensable also in the sense that there is no product which can compare with others in the other. I feel that overall it is excellent. Durability is also high.
This review is about item#10236807.
Carpentry work
From Japan
On 2012-02-08 21:29:59
What I have been using until now was that the balance was bad and the adjustment screw of the dust loosened and the round hole became bigger or it bounced and it was frightening though it was doing it easily You can adjust the size and the width adjustment handle of the dust can also be fixed large and safe. The balance of the whole is also good with no shakiness feeling is very good. Although it is somewhat higher than other things, this one is safe to use it can be used
This review is about item#10236807.

Related Products