Buy more than* S$200* and get FREE SHIPPING

No.5010T Super Hard Onetouch Universal Cone

5.00 (1)
Purpose
Drilling holes in the siding.
Compatible Materials
Sliding, new hard wood, wood materials
Hole Drilling Depth (mm)
One side: 25/ Both side: 50
Drill Diameter (phi mm)
8
Hole Diameter (phi mm)
60 - 200
Shaft Diameter (phi mm)
3 grooves 10
Material
Body: ordinary steel blades: carbide tip with Center drill: with a carbide tip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 60x200 10236816 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling operation of duct penetrating part of outer wall material
5
From Japan
On 2017-02-12 09:22:36
The universal cone up to now has adjusted the size on a side by side using a hexagonal wrench, but since this product can be adjusted one-shot without using a tool, the working efficiency is relaxing.
This review is about item#10236816.

Related Products