Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No.5007 Hss Hexagon Shaft Cutter

2.60 (10)
Compatible Materials
Aluminum, iron, resin, wood
Flute Length (mm)
32
Application
Ideal for deburring after drilling, chamfering of countersunk screws
...see all>
Product Options
ADD TO CART
Size (mm) Blade Diameter (phi mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Blade Diameter (phi mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 42 Hexagonal shaft 6.35 404-2921 1PC 1 6 10236843 11.99 SGD
In stock
8 8 44 Hexagonal shaft 6.35 404-2930 1PC 1 8 10236852 11.99 SGD
In stock
10 10 46 Hexagonal axis 6.35 404-2948 1PC 1 10 10236861 12.99 SGD
In stock
12 12 48 Hexagonal axis 6.35 404-2956 1PC 1 12 10236877 12.99 SGD
In stock
16 16 52 Hexagonal axis 6.35 404-2964 1PC 1 16 10236886 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 3
1 star 2
Review Rating: 2.60
10 Customer Reviews
The reviews are automatic translation.
Deburring
2
From Japan
On 2016-03-06 11:31:46
Because the engagement is too bad I will slide on the burrs so I need the force to press burrs
This review is about item#10236877.
Counterbore of flat head screw
1
From Japan
On 2014-09-25 09:02:33
Once it can be opened with a 5 mm thick aluminum plate, it will almost not be scraped from the second time. Damn goods. Besides, since there is only one blade to be cut, there is only a strange place in a strange place of cutting so that the finish is dirty at the worst. Aluminum is the softest metal, is not it? I do not accept returned goods even though I do not meet the conditions of explanation, I wonder if the shipping fee will be brought here.
This review is about item#10236886.
Chamfer after plastic
1
From Japan
On 2014-09-16 09:13:14
After purchasing in March, I used it only for plastered chamfering, but in July the blade was missing! There is no way I can do it! It is a stupid item! It is!
This review is about item#10236843.
Chamfer after opening the styrofoam case
2
From Japan
On 2014-08-07 13:17:14
When using the small version of the same manufacturer of this product, super steel failed in plastic chamfer in three months. This time I tried with this size, but it is doubtful.
This review is about item#10236852.
Pan dish for countersunk screw Fir
5
From Japan
On 2013-10-29 21:16:03
I was also surprised at the packaging. The sharpness is no problem at all, as it is a plate fir to the resin deck material. It is a lifetime after all. Usability is a hexagonal axis, so it is convenient to use as it is in impact. Previously, because it was a round shaft, it was after wearing on the chuck attachment, so I improved the workability significantly.
This review is about item#10236861.
Aluminum hole expansion
3
From Japan
On 2013-03-27 20:47:56
There is no problem with the product, but what surprised me is packaging. Packaging it with cardboard of several tens of centimeters in size of only a few centimeters, How about rolling the paper round the vacant part? If it is a small and simple envelope, I think that it will not cost 500 yen for shipping costs, so I thought that it was quite inefficient from the viewpoint of shipping costs, but also from the viewpoint of ecology, so I hope it will be improved.
This review is about item#10236886.
Used for deburring after drilling
2
From Japan
On 2013-03-10 11:00:44
I think that it is good for a counterbore of a screw because the angle is tight, but it seems not suitable for deburring. It will shave off too much.
This review is about item#10236843.
Chamfer dish removal
3
From Japan
On 2012-12-07 11:04:47
Although it can be used for aluminum, it is still one such as steel. I think whether there is no choice unless you do impossible.
This review is about item#10236852.
Removal of dish for woodworking
3
From Japan
On 2012-07-03 16:59:27
It can be used without problems. It is useful as it can be used for one-touch type chucks such as impact.
This review is about item#10236861.
Aluminum sash hole drilling chamfer
4
From Japan
On 2012-02-17 15:07:18
The cutting edge is beautiful
This review is about item#10236861.

Related Products