Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.5008 Triple Cutter

4.50 (4)
Working Length (mm)
102
Blade Length (mm)
28
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) TRUSCO Part Number Size (mm) Compatible Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) TRUSCO Part Number Size (mm) Compatible Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three-groove 9 305-0351 35 Wood Bamboo 1PC 1 35 10237062 -
Discontinued
[x]
Hexagonal axis 6.35 305-0190 - Wood Bamboo 1PC 1 15 10236922 19.99 SGD
In stock
Three-groove 8 305-0327 30 Wood Bamboo 1PC 1 30 10237035 22.99 SGD
Discontinued
Three-groove 8 305-0301 27 Wood Bamboo 1PC 1 27 10237017 26.99 SGD
In stock
Hexagonal axis 6.35 305-0246 21 Wood Bamboo 1PC 1 21 10236965 24.99 SGD
In stock
Hexagonal axis 6.35 305-0238 20 Wood Bamboo 1PC 1 20 10236956 19.99 SGD
In stock
Three-groove 8 305-0297 26 Wood Bamboo 1PC 1 26 10237001 26.99 SGD
In stock
Hexagonal axis 6.35 305-0254 22 Wood Bamboo 1PC 1 22 10236974 -
Discontinued
[x]
Three-groove 9 305-0343 33 Wood Bamboo 1PC 1 33 10237053 30.99 SGD
In stock
Hexagonal axis 6.35 305-0165 - Wood Bamboo 1PC 1 10 10236904 16.99 SGD
Discontinued
Hexagonal axis 6.35 305-0211 18 Wood Bamboo 1PC 1 18 10236947 -
Discontinued
[x]
Hexagonal axis 6.35 305-0271 24 Wood Bamboo 1PC 1 24 10236983 -
Discontinued
[x]
Three groove 9 305-0335 32 Wood Bamboo 1PC 1 32 10237044 25.99 SGD
In stock
Hexagonal axis 6.35 305-0181 13 Wood and bamboo 1PC 1 13 10236913 16.99 SGD
Discontinued
Hexagonal axis 6.35 305-0203 16 Wood and bamboo 1PC 1 16 10236931 -
Discontinued
[x]
Hexagonal shaft 6.35 305-0289 25 Wood and bamboo 1PC 1 25 10236992 -
Discontinued
[x]
3 grooves 8 305-0319 28 Wood and bamboo 1PC 1 28 10237026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Framework creation
5
From Japan
On 2018-01-26 10:04:34
I needed a special size of 18 mm, but I did not know exact size hole will open, but exact hole was opened with no problem at all. I'm satisfied.
This review is about item#10236947.
Work of filling in the plate
4
From Japan
On 2016-07-14 16:59:50
It is a wonderful sharpness. It is better to polish it ...
This review is about item#10237035.
Seating of wooden grits
4
From Japan
On 2016-06-16 15:12:06
It seems better if there is a short type as the total length is long and the deviation of the center is large
This review is about item#10236983.
Mortising
5
From Japan
On 2013-09-01 00:18:13
Both the front side and the back side are drilled quite cleanly. Also, even when not penetrating, because the tip is not screwed, it is convenient to be stopped at the desired position. It can also be used to remove the bottom of a mortar. However, if you open up a lot of through holes, ordinary drill blades are faster.
This review is about item#10236922.

Related Products