Buy more than* S$200* and get FREE SHIPPING

No.99X Hexagon-Head Axial Wave Board Cut

4.67 (6)
Purpose
Opens hook holes for wave boards
Flute Length (mm)
25
Overall Length (mm)
65
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 Hexagonal axis 6.35 384-9511 1PC 1 5.5 10237071 9.99 SGD
In stock
6.5 Hexagonal shaft 6.35 384-9520 1PC 1 6.5 10237087 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Drilling corrugated board
5
From Japan
On 2017-05-05 18:44:10
Drilling work could be carried out smoothly without distortion from the mountain wave.
This review is about item#10237087.
Cycle port corrugated sticking
5
From Japan
On 2017-01-20 17:13:18
The pit does not shift and the hole size is just right, I am very satisfied.
This review is about item#10237071.
Wave plate drilling
5
From Japan
On 2016-06-14 14:59:25
Easy to use. If there are any, the work is going to be very easy. It was a correct answer.
This review is about item#10237087.
Wave plate drilling
5
From Japan
On 2014-12-11 20:50:26
A hole opened exactly in the center of the mountain, burr did not come out and it was able to work efficiently.
This review is about item#10237071.
Carport
3
From Japan
On 2013-05-28 23:37:53
It is ¥ 552 yen including tax shipping fee on Amazon. In other words, the external tax will be ¥ 526. 585/526 = 1.112 MonotaRo is 【more than one percent higher】. Although MonotaRo does not always think that it is the lowest price, thought that it was realizing a reasonable price, I used it unconditionally, but if I have such a thing, I will have to hesitate to purchase unconditionally Absent. Users of MonotaRo also say they will not fail to grasp the market price. Mr. MonotaRo, please be assured to be able to press the blank stripe.
This review is about item#10237071.
It is drilling of galvanium, polycarbonate board.
5
From Japan
On 2013-02-25 19:09:00
The holes open fairly easily in the convex shape of corrugated sheet. You can position this sharp blade edge in any shape.
This review is about item#10237087.

Related Products