Buy more than* S$200* and get FREE SHIPPING

No.70X hex shaft dowel drill

4.00 (4)
Shaft Diameter (phi mm)
Hexagonal axis 6.35
...see all
Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Actual Diameter (mm) Size (mm) Working Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Actual Diameter (mm) Size (mm) Working Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 1-0246 404-3341 9.5 10 10 - 1PC 1 10 10718486 10.85 SGD
In stock
55 - - 8.5 9 9 22 1PC 1 9 10237132 10.85 SGD
In stock
54 - 404-3324 7.5 8 8 - 1PC 1 8 37644607 10.85 SGD
In stock
58 1-0246 404-3367 11.5 12 12 - 1PC 1 12 10237141 10.85 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
The precise expansion of the hole of Gitapegu
5
From Japan
On 2017-02-16 18:43:18
Center with the dowel is expanded by the center out so as not to shake. Good result came out.
This review is about item#10718486.
Dowel hole drilling
2
From Japan
On 2016-08-18 16:58:36
We are using those for φ10 to approximate, but the actual size diameter is φ9.5 When you use the wood round bar of φ10 be purchased at the hardware store actual size of φ10 For, resulting in a hole cracking When you use this Absolutely, I thing of the hole diameter of the real φ10 is wanted bought this product But, there is no representation of the real size of the product description on the net, the actual diameter φ10 I think narrowing was purchased, will eventually see the product description and representation of the actual diameter φ9.5 in the purchase record this product even after the arrival rests with If 1) than put Jitsu径 the product description in the purchase record, at the time of purchase Thing that I want you to specify the size is also an actual diameter Monotaro product introduction column ※ Upon purchase, but he is essential this size
This review is about item#10718486.
Sunday Carpenter.
5
From Japan
On 2016-06-22 17:04:38
Item best sharpness of the street that I thought.
This review is about item#10237141.
Thabo hole making
4
From Japan
On 2016-04-17 20:53:01
Even depth without anything will be opened at a constant. Also good sharpness
This review is about item#10237132.

Related Products