Buy more than* S$200* and get FREE SHIPPING

No.72-S Long S Shaped Temporary Frame Bit

5.00 (2)
Working Length (mm)
37
Shaft Diameter (phi mm)
Hexagonal axis 6.35
...see all>
Product Options
ADD TO CART
Size (mm) Blade Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Blade Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 10.5 83 - - - 1PC 1 10.5 10237184 11.99 SGD
In stock
10 10 82 - 35 - 1PC 1 10 10237175 11.99 SGD
Shipped after 2018-01-23
9 9 82 404-3391 - 1-0249 1PC 1 9 10237166 11.99 SGD
In stock
12 12 84 404-3421 - 1-0249 1PC 1 12 10237193 11.99 SGD
In stock
8 8 82 404-3375 - - 1PC 1 8 10237157 11.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of formwork
5
From Japan
On 2016-11-16 22:16:51
I am continuing to use for 20 years with the best sharpness.
This review is about item#10237193.
Drill a hole in plywood
5
From Japan
On 2015-12-18 18:37:46
I have used a variety of bits, but with Stem stopper is the easiest to use. About 30 pieces are used in a year, but if it is a little cheapest and the best.
This review is about item#10237166.

Related Products