Buy more than* S$200* and get FREE SHIPPING

No.75 hex shaft under hole drill

4.50 (2)
Purpose
For woodwork
...see all>
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 125 Hexagonal axis 6.35 Ordinary steel (S55C) 404-3502 1-0242 1Set(3PC) 1 75B-S040 10237245 27.99 SGD
In stock
3mm/45, 4mm/60, 5mm/70 3mm/110, 4mm/125, 5mm/135 Hexagon shaft6.35 Common steel (S55C) 404-3511 - 1Set(3PC) 1 A set 38278737 27.99 SGD
In stock
4mm/60, 5mm/70, 6mm/70 4mm/125, 5mm/135, 6mm/135 Hexagonal axis 6.35 Common steel (S55C) 404-3529 1-0242 1Set(3PC) 1 75B-SB 10237211 33.99 SGD
In stock
45 110 Hexagonal axis 6.35 Common steel (S55C) 404-3499 - 1Set(3PC) 1 3 10237227 27.99 SGD
In stock
70 135 Hexagonal shaft 6.35 Common steel (S55C) - - 1Set(3PC) 1 5 10237263 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Workpiece drilling of wooden screw
4
From Japan
On 2017-03-14 08:36:56
Even hardwood can be used without problems. Pilot holes can be formed at precise positions. If the cutting edge is damaged even a little, it will not be usable.
This review is about item#10237245.
Processing with 2 × 4 material, assembly work
5
From Japan
On 2013-10-08 13:44:09
It was able to be used without problems of ease of use.
This review is about item#10237211.

Related Products