Buy more than* S$200* and get FREE SHIPPING

No.75Ht High Titanium Coating Under The Hole Drill

4.00 (3)
Surface Processing
Titanium coating
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Shaft Diameter Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Shaft Diameter Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 60 Hexagon shaft 6.35 125 High-speed steel 1PC 1 4 10237351 21.99 SGD
In stock
- 3mm/45,4mm/60,5mm/70 Hexagon shaft 6.35 3mm / 110,4mm / 125,5mm / 135 High-speed steel 1Set 1 ASet 10237333 53.99 SGD
In stock
3 45 Hexagonal axis 6.35 110 High-speed steel 1PC 1 3 10237342 19.99 SGD
In stock
5 70 Hexagonal axis 6.35 135 High-speed-steel 1PC 1 5 10237367 20.99 SGD
In stock
6 70 Hexagonal axis 6.35 135 High-speed-steel 1PC 1 6 10237376 20.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It was slightly too narrow
3
From Japan
On 2015-12-06 23:38:22
I reflect on having bought a bit thicker.
This review is about item#10237342.
Processing with 2 × 4 material, assembly work
5
From Japan
On 2013-10-08 13:48:54
Usability is good. The price is also satisfactory.
This review is about item#10237376.
Used for wood deck pasting under hole
4
From Japan
On 2012-05-21 09:25:28
Wood deck material I used it for piercing. The product is better for drilling than ironing, but there is a cone like a deck paste at other manufacturers, so there was a chamfer and common type, so I think that the construction was better than that. Product quality was never bad and it was a good product.
This review is about item#10237351.

Related Products