Buy more than* S$200* and get FREE SHIPPING

No.75-HSM HSS down hole drill-M

4.50 (2)
Hexagon Axis Opposite Side Length (mm)
6.35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Set Contents Blade Diameter (phi mm) Flute Length (mm) Shaft Diameter Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Set Contents Blade Diameter (phi mm) Flute Length (mm) Shaft Diameter Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 5 65 Hexagonal axis 6.35mm 130 High-speed steel 1Set(3PC) 1 5mmSet 32948693 38.99 SGD
Shipped after 2018-01-23
404-3596 1-0242 phi3 4 5mm blade diameter 3 4 5 40(3mm),55(4mm),65(5mm) Hexagon shaft 6.35mm 105 (3mm), 120 (4mm), 130 (5mm) High-speed steel 1Set 1 ASet 10718416 34.99 SGD
Shipped after 2018-01-22
404-3537 - - 3 40 6.35 mm hexagonal shaft 105 High-speed-steel 1PC 1 3 10237385 9.99 SGD
Shipped after 2018-01-22
404-3545 - - 4 55 6.35 mm hexagonal shaft 120 High-speed-steel 1PC 1 4 10237394 11.99 SGD
Shipped after 2018-01-22
404-3553 - - 5 65 Hexagonal axis 6.35mm 130 High-speed-steel 1PC 1 5 10237403 12.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pilot hole processing
5
From Japan
On 2015-12-15 16:12:30
When using this with woodworking, almost no ordinary drilling blade comes in! Just a fever is big and easy to break? I have broken many pieces.
This review is about item#10237385.
Drilling
4
From Japan
On 2013-08-24 05:19:10
cheap
This review is about item#10237403.

Related Products