Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.75-Mi High Speed Steel Pilot Hole Drill - Mini

Purpose
For drilling holes in narrow areas
Flute Length (mm)
20
Overall Length (mm)
60
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shaft Diameter (phi mm) Material Compatible Power Tool Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shaft Diameter (phi mm) Material Compatible Power Tool Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Hexagonal axis 6.35 High-speed steel Electric drill, impact driver 5 1PC 1 5 10237437 9.99 SGD
Shipped after 2018-06-27
3 Hexagonal axis 6.35 High-speed-steel Electric-drill impact screwdriver 3 1PC 1 3 10237412 8.99 SGD
Shipped after 2018-06-27
4 Hexagonal shaft 6.35 High-speed-steel Electric-drill impact screwdriver 4 1PC 1 4 10237421 8.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products