Buy more than* S$200* and get FREE SHIPPING

No.75-S Hexagon-Head Axis Short Pilot Hole Drill

5.00 (1)
Purpose
For short screws and nails
...see all>
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Material Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Material Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 90 Hexagonal axis 6.35 Ordinary steel (S55C) Phi3mm3 pieces blade diameter 1Set(3PC) 1 3 10237455 20.99 SGD
Shipped after 2018-04-24
50 105 Hexagonal axis 6.35 Ordinary steel (S55C) phi4mm3 pieces blade diameter 1Set(3PC) 1 4 10237464 24.99 SGD
Shipped after 2018-04-25
3mm/35, 4mm/50, 5mm/60 3mm/90, 4mm/105, 5mm/115 Hexagonal axis 6.35 Common steel (S55C) Blade Dia phi 3-4.5 mm each one pieces 1Set(3PC) 1 A set 10237446 24.99 SGD
In stock
60 115 Hexagonal shaft 6.35 Common steel (S55C) edge diameter phi5mm3 set 1Set(3PC) 1 5 10237473 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for carpentry work
5
From Japan
On 2017-07-16 17:07:34
It is used for punching holes. High durability and very easy to use.
This review is about item#10237464.

Related Products