Buy more than* S$200* and get FREE SHIPPING

No.502X Hex Shank Drill Saw

2.50 (2)
Compatible Materials
Lumber and building materials, rigid aluminum plate, thin steel plate
Flute Length (mm)
63
Overall Length (mm)
102
Shaft Diameter (phi mm)
Hexagonal axis 6.35
...see all
Product Options
ADD TO CART
Weight (g) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 1PC 1 5 10237491 20.72 SGD
Shipped after 2017-07-31
- 6 1PC 1 6 10237507 22.16 SGD
Shipped after 2017-07-31
23 7 1PC 1 7 10237516 23.45 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Corner off of the board
3
From Japan
On 2016-06-17 12:29:06
Yes No No, I do not know the strength, so I am worried about breaking
This review is about item#10237491.
Floor, wall, etc drilling, adjustment
2
From Japan
On 2010-12-15 23:11:10
I tried it with Controlane but it did not cut as I expected, just good for drilling ... Is there a trick?
This review is about item#10237507.

Related Products