Buy more than* S$200* and get FREE SHIPPING

No.501 Carbide Countersinking Drill

5.00 (1)
It cannot be used with the hammer drill
Wood and metal countersinking and screw embedding processes
Appropriate Rotation Number (rotation/min)
Compatible Materials
Woodwork and light metal
Usage Tool
Electric drill
Shaft Diameter (phi mm)
3.0 - 7.2
Cutting edge: hard chip Main part: Common steel
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 501 10237525 41.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dish of hardwood
From Japan
On 2013-09-28 18:59:11
Used attached to wooden awl 3 mm, 4 mm, 5 mm. Fitting feeling: If it is Maine Main 4mm 5mm is considered to be the main so there is no problem with mounting. When it was 3 mm, the sharpness fell and it got caught, I felt that it would be misaligned. I think that it is unexpected because it is fixed by metal friction at the cone and the base on which the dish cutting edge is attached. Feeling of use: Since the dish can be instantly engraved to the full extent of the blade, trial cutting is necessary. Turning to the end can be quite large. I think that there is a preference for dish shape, but it was easy to use. Even when broken, it is economical because it is a general purpose cone that replaces. Good point: Although other dish cones are difficult to select center blades, this can be regarded as a dish attachment.
This review is about item#10237525.

Related Products