Buy more than* S$200* and get FREE SHIPPING

Jet Stream

4.88 (32)
Refill
SXR-7
Ball Tip Diameter(mm)
0.7
Weight (g)
9.3
Overall Length (mm)
139.6
Thickness (mm)
14.8
Shaft Diameter (phi mm)
11.3
...see all>
Product Options
ADD TO CART
Color (Body) Ink Color Mechanism TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Ink Color Mechanism TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black Knock type 400-8197 1PC 1 SXN15007.24 10121291 1.99 SGD
In stock
Black Red Knock type 400-8189 1PC 1 SXN15007.15 10121307 1.99 SGD
In stock
Black Blue Knock type 400-8201 1PC 1 SXN15007.33 10121316 1.99 SGD
In stock
Light blue Black Knock system - 1PC 1 SXN15007.8 10121325 1.99 SGD
In stock
Pink Black Knock system - 1PC 1 SXN15007.13 10121334 1.99 SGD
In stock
Green Black Knock system - 1PC 1 SXN15007.6 10121343 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
32 Customer Reviews
The reviews are automatic translation.
I use it on a daily basis.
5
From Japan
On 2018-03-24 14:08:49
I am easy to write, I am not tired because I am writing. There is time to lend to people, but you always have a pen that is easy to write It is said. Of course we are recommending.
This review is about item#10121291.
Used for normal memo writing
5
From Japan
On 2018-03-11 10:57:10
Jet stream uses different thicknesses of 1.0, 0.7, and 0.5. In the house, the main part of the memo writing uses 0.5 because it writes small letters, but since the characters written outside are large, we use 0.7. Jet stream seems to match Japanese paper and it does not become hazy. (When used overseas, there was some faint paper that could not be used.) The ink bottle at the beginning of writing is also small. I can write it smoothly. A little price, but I think that there is good use of that amount.
This review is about item#10121291.
When creating an invoice
5
From Japan
On 2018-01-21 20:04:36
This ballpoint pen is really easy to write. I also want this to be placed at the bank's counter.
This review is about item#10121291.
Work written in notes.
5
From Japan
On 2018-01-13 21:18:46
When writing on a note, you can write it as smooth and slippery. I do not need extra force. The characters are beautiful.
This review is about item#10121291.
Office work
5
From Japan
On 2017-11-25 06:25:43
It is necessary for a large amount because we fill in a lot in the office work. I think the smooth writing taste is wonderful.
This review is about item#10121325.
This pen is the best. Writing comfort, smoothness, wonderful at all.
5
From Japan
On 2017-10-30 09:24:20
This pen is the best. Writing comfort, smoothness, wonderful at all. Price is also cheap.
This review is about item#10121291.
Clerical work
5
From Japan
On 2017-08-24 14:55:59
It is very easy to write and easy to use although it is used from before.
This review is about item#10121291.
For general purpose as well as quick description
5
From Japan
On 2017-08-03 10:17:44
It is a very smooth writing taste. I tried several ballpoint pens of the same concept, but the jet stream is the easiest to use. As a general purpose, of course, when a quick work is required it is absolutely this ballpoint pen. I am regularly patronizing black from the time of the Judicial Scrivener exam. I think that this price is very cheap with this performance.
This review is about item#10121307.
Daily document preparation
5
From Japan
On 2017-07-27 17:57:26
I am using it from a long time with a smooth comfortable feeling. Since it is 0.7 mm, it will be a solid text finish. Everyone who uses it is said to be "easy to write".
This review is about item#10121291.
I carry it for the notebook.
5
From Japan
On 2017-05-10 10:37:27
It is a smooth writing taste that I have never experienced before. Since it was baby pink, I thought that the ink was pink, but I bought it, but it was black ink. When it arrived, I thought that it was, but because it was preeminent writing taste, it was good to buy.
This review is about item#10121334.

Related Products