Buy more than* S$200* and get FREE SHIPPING

Jet Stream, 0.7 MmRubber Body Type

5.00 (10)
Refill
SXR-7
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Finishing
An axis / elastomer +ABS resin Ropura / ABS resin
Weight (g)
11.5
Overall Length (mm)
141.5
Thickness (mm)
14.8
Shaft Diameter (phi mm)
11.3
...see all>
Product Options
ADD TO CART
Mechanism Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanism Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knock system Orange 1PC 1 SXN25007M.4 10121386 2.99 SGD
In stock
Knock type Silver 1PC 1 SXN25007.26 10121395 2.99 SGD
In stock
Knock system Metallic 1PC 1 SXN25007.43 10121404 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2018-03-18 20:49:30
I liked the jet stream of 100 yen that I use at work very much so I bought a little good one that I can use the same replacement core for my home. Naturally the writing taste has not changed and I am satisfied that it became somewhat luxurious (wind) from the main body of plastics not tasty. It is also a high point that the distance between the tip and the main body is transparent about 1 mm so that the degree of ink reduction can be seen.
This review is about item#10121404.
When writing letters at work
5
From Japan
On 2017-11-24 21:41:46
The writing is very good. Even if I write for a long time, I do not get tired and the writing of letters is beautiful.
This review is about item#10121404.
When creating materials
5
From Japan
On 2017-07-17 15:48:26
It is very smooth writing comfort. Ink blur and bleeding (thickening) etc. There is absolutely no pleasure.
This review is about item#10121386.
Document arrangement etc.
5
From Japan
On 2017-01-20 15:09:00
Jet stream ballpoint pen is very easy to write, but this rubber type is easier to hold and easy to write Now I am using all the ballpoint pens with this type
This review is about item#10121404.
Book entry in office work
5
From Japan
On 2016-06-07 16:07:23
Pleasures, slipperyness, writing taste good, ballpoint pens are not used so much as liquid drips, but I will use only this ballpoint pen. I repeat it many times.
This review is about item#10121386.
Office work
5
From Japan
On 2016-04-17 17:56:29
I think that it is easy for everyone to write even a little with the goods. I use this product only in various uses.
This review is about item#10121395.
Secretary
5
From Japan
On 2015-09-23 19:00:44
Writing taste is very smooth and only one disadvantage can not write on wet paper
This review is about item#10121386.
Various writing
5
From Japan
On 2015-03-18 15:57:22
I feel that I grasped with wonderful writing taste.
This review is about item#10121404.
Writing
5
From Japan
On 2015-01-14 00:03:08
Easy writing is wonderful! If the price is a bit cheaper!
When writing letters.
5
From Japan
On 2012-02-27 22:57:30
It is easy to write. It is easy to find because the color of the body is flashy.
This review is about item#10121386.

Related Products