Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, Jet Stream 0.7mm Alpha Gel Type

5.00 (1)
Refill
SXR-7
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Weight (g)
21
Overall Length (mm)
141.7
Shaft Diameter (phi mm)
13.3
...see all>
Product Options
ADD TO CART
Thickness (mm) Color (Body) Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color (Body) Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.3 Pink Knock type 1PC 1 SXN1000071P13 10121413 11.99 SGD
In stock
13.3 Silver Knock type 1PC 1 SXN1000071P26 10121431 11.99 SGD
In stock
- Black Expression knock 1PC 1 SXN1000071P24 10121422 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fill out the slip
5
From Japan
On 2013-03-27 14:35:45
Very smooth and easy to write. It is too easy to write, the copy of the slip becomes thin and it is not suitable for filling out slips. The price is expensive.
This review is about item#10121413.

Related Products