Buy more than* S$200* and get FREE SHIPPING

Three Tortoise Hacker Difference [Pole]

3.17 (6)
Dimensions (Height x Width x Depth)(mm)
270x100x80
Compatible Belt Width (mm)
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK405 10260101 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Carpentry work
2
From Japan
On 2015-09-28 23:26:58
The metal fittings of the part to put the hacker broke soon.
This review is about item#10260101.
easy work
1
From Japan
On 2015-08-15 15:55:51
The affixing of the fake leather of the cylinder which puts out a hacker is a bond, it is peeling off. I bought two, but both are the same.
This review is about item#10260101.
Woodworking
5
From Japan
On 2013-11-20 22:52:33
The application will be different, but since it seems to be strong, it seems to be okay to open a hole to stab a long object.
This review is about item#10260101.
It is not usable
1
From Japan
On 2013-11-18 20:55:15
I thought that there was more capacity in the image, but the bag is small enough to know what the actual thing is. Although it is leather-wrapped around the cylinder in part, the bond is peeling.
This review is about item#10260101.
Interior
5
From Japan
On 2013-11-07 16:30:16
100 yen? No complain of product quality Absolutely affordable
This review is about item#10260101.
Storage of tools
5
From Japan
On 2013-11-05 11:32:28
There is no complaint if this quality at this price.
This review is about item#10260101.