Buy more than* S$200* and get FREE SHIPPING

Pen Type Sound Rod

5.00 (2)
Ball Size of Tip (diameter)
19
Elastic Range (mm)
About 140 - 600
Weight (g)
About 60
Material
SUS304
Specification
Tile condition checking hammer. Length135mm-540mm ball 19 phi weight 50g.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S Pen 10255883 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Barbarous motion
5
From Japan
On 2015-01-12 15:16:33
The size is reasonable for carrying, the price is reasonable
This review is about item#10255883.
Tile floating inspection
5
From Japan
On 2013-12-04 17:13:59
I make firm overall. It is even better if there is a product that can be extended a little longer.
This review is about item#10255883.

Related Products