Buy more than* S$200* and get FREE SHIPPING

Block Hammer

5.00 (2)
Head Length (mm)
155
Head Mass (g)
460
Caliber (mm)
24x24
Blade Width (mm)
30
Overall Length (mm)
325
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 24 10256041 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Block work
5
From Japan
On 2016-04-12 20:15:15
It is just fine for fine workmanship.
This review is about item#10256041.
I use it for block stacking like the name of the item.
5
From Japan
On 2015-07-21 18:09:15
This block hammer has been heavily used for many years (· 23 years) since I became a craftmaker of block-blocking with great balance and balance. Until the purchase, since this product is not used, I used a slightly smaller one, but I am very happy to find it in the catalog by Monotaro like this time. This block hammer is the best item for me of block craftsmen.
This review is about item#10256041.

Related Products