Buy more than* S$200* and get FREE SHIPPING

Pipe Pattern Block Hammer

4.83 (6)
Head Length (mm)
172
Total Mass (g)
680
Caliber (mm)
21x21
Blade Width (mm)
30
Overall Length (mm)
315
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 450 10256373 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Gold mining
5
From Japan
On 2017-08-18 20:21:45
It is bigger than I imagined. Beak is so long that it is easy to use.
This review is about item#10256373.
Stone crushing, cutting of hardened soil
5
From Japan
On 2016-06-24 15:27:53
Feeling of use, grip feeling good for the price OK
This review is about item#10256373.
For assembly
4
From Japan
On 2016-05-18 14:46:26
It is easy to compare with foreign products.
This review is about item#10256373.
Block split, excavation and others
5
From Japan
On 2016-03-30 03:08:07
It is convenient to use and it is useful. Maybe a little longer the pattern.
This review is about item#10256373.
Stone digging
5
From Japan
On 2014-01-30 15:40:28
I am using it for mining digging (split) by hobby without business use, but I am satisfied that the usability is good. Next time will be purchased for children.
This review is about item#10256373.
Block stacking
5
From Japan
On 2013-09-05 06:25:03
It is a repeater. Durable and long lasting.
This review is about item#10256373.

Related Products