Buy more than* S$200* and get FREE SHIPPING

S Bar

4.50 (10)
Specification
With hanging sleeves
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390 411-5431 2-0745 650 1PC 1 01720 10259207 30.99 SGD
In stock
333 411-5333 2-0745 460 1PC 1 00659 36796715 24.99 SGD
In stock
450 - - 850 1PC 1 01030 32600066 31.99 SGD
In stock
120 - - 55 1PC 1 01722 32600057 12.99 SGD
In stock
160 411-5317 - 90 1PC 1 00657 36796697 13.99 SGD
In stock
180 411-5341 - 130 1PC 1 00683 36796724 14.99 SGD
In stock
210 411-5325 - 180 1PC 1 00658 36796706 14.99 SGD
In stock
250 411-5198 - 280 1PC 1 00438 37648843 20.99 SGD
In stock
280 411-5309 - 360 1PC 1 00571 37648852 22.99 SGD
In stock
300 411-5295 - 410 1PC 1 00569 36796681 22.99 SGD
In stock
360 411-5350 - 590 1PC 1 00684 36796733 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Building site
2
From Japan
On 2017-01-13 20:14:03
One side is flat bar but I think both are easy to use if they are nailed out
This review is about item#32600066.
Repair work
5
From Japan
On 2016-11-16 15:24:06
I always purchased it because it is a used manufacturer. I bought it because Mr. Monotaro is the cheapest in terms of cost.
This review is about item#36796706.
Child's work classroom tool
5
From Japan
On 2016-04-23 18:07:11
Easy to use.
This review is about item#36796724.
work
5
From Japan
On 2015-11-04 18:50:21
Is good
This review is about item#36796724.
Nail removal work
5
From Japan
On 2015-03-25 15:26:27
It was easy to use and it was a good bar. There is no improvement point.
This review is about item#36796706.
Disassembly of packaging
3
From Japan
On 2014-09-26 20:47:51
It was just right size.
This review is about item#36796681.
It is not something to use so much, but it will be a problem if it does not exist
5
From Japan
On 2013-12-22 20:59:39
I found this if I was looking for something that seemed good with the size to fit in the tool box. There is not much to use for plucking, but when making something with the use of waste materials, those who had special nail clippers are definitely comfortable.
This review is about item#36796706.
When pulling a nail
5
From Japan
On 2013-12-15 22:52:20
Easy to put in a tool box, purchase 210 mm. This size is exactly right when pulling a nail of about 20 to 30 mm of the wall material. Feeling a light feeling light weight. Good texture when you have it, a product that responds to ownership desire. I think it's good.
This review is about item#36796706.
It is mainly when teaching woodworking to children.
5
From Japan
On 2013-08-02 21:45:53
Inch nails are mainly used, so it is very convenient to use. It was especially suitable for children.
This review is about item#37648843.
To break the frame ...
5
From Japan
On 2010-09-20 14:15:21
It was easy to use as it entered into a nail that was exactly within the tool box and had a thinner cutting edge and few heads
This review is about item#10257432.

Related Products