Buy more than* S$200* and get FREE SHIPPING

Wedge

4.19 (16)
Caution
Please wear the protective glasses, Please wear the protective glasses
Purpose
Use on rough cutting like with granite., Use on rough cutting like with granite.
...see all>
Product Options
ADD TO CART
Total Mass (g) Blade Length (mm) Core Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Mass (g) Blade Length (mm) Core Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
710 130 180 1PC 1 26 10256845 19.83 SGD
In stock
960 130 210 1PC 1 30 10256863 26.52 SGD
Shipped after 2017-12-20
800 130 195 1PC 1 28 10256854 24.26 SGD
Shipped after 2017-12-20
1370 150 235 1PC 1 34 10256881 35.09 SGD
Shipped after 2017-12-21
1870 170 260 1PC 1 38 10256906 42.90 SGD
Shipped after 2017-12-21
420 100 150 1PC 1 22 75277002 17.00 SGD
In stock
160 72 117 1PC 1 16 10256811 12.44 SGD
In stock
300 90 135 1PC 1 19 10256827 13.39 SGD
In stock
1170 145 220 1PC 1 32 10256872 29.34 SGD
Shipped after 2017-12-19
1650 165 245 1PC 1 36 10256897 35.09 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Processing of garden stone
3
From Japan
On 2017-10-04 12:52:13
Buy four. I have not used it yet. Since the drill for the stone on hand was a maximum of 18 mm, I purchased 16 mm. Sorry, the price is not much different as 19 mm. If you sell things for 18 mm, I bought that.
This review is about item#10256811.
Hakuri of the soil conc
4
From Japan
On 2017-09-23 10:47:51
It is easy to bend. I worked while bending back with a hammer. I think that it may be a bit harder.
This review is about item#10256811.
The work of breaking the stone that came out with earth work
4
From Japan
On 2017-08-17 14:52:15
I tried looking at the work of breaking a stone with net animation but it worked well.
This review is about item#10256811.
Quarry
3
From Japan
On 2016-10-19 17:25:26
At first it did not break well nicely but I managed to break it little by little.
This review is about item#10256811.
Smaller garden stones
5
From Japan
On 2016-04-25 18:23:59
I used it to break big garden stone. I am satisfied.
This review is about item#10256811.
I am crushing the garden stone
5
From Japan
On 2016-03-25 12:49:13
It is handy and useful.
This review is about item#10256827.
Naturally to break a stone
4
From Japan
On 2015-11-02 17:36:04
Especially the maker is the same.
This review is about item#10256854.
Disassembly of garden stones
5
From Japan
On 2015-01-15 15:15:15
We used it for decomposing garden stones of 1 t in size. It was possible to disassemble by using about 4 bars
This review is about item#10256827.
Used for crushed stone
4
From Japan
On 2014-03-31 11:31:10
It took more time and effort to drive than I expected, and I used it in conjunction with an electric one. We are still working.
This review is about item#10256827.
Ishigaki for sushi stack
1
From Japan
On 2014-03-12 23:23:47
Unlike the same 22 製 made from used beef before, it feels soft, there was not such a thing that galling was able to be made in the concave part, before the part of the arrow was bent.
This review is about item#75277002.

Related Products