Buy more than* S$200* and get FREE SHIPPING

Pipe Handle Hammer

5.00 (1)
Overall Length (mm)
315
...see all>
Product Options
ADD TO CART
Head Length (mm) Total Mass (g) Caliber (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Total Mass (g) Caliber (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
128 560 21x21 26 1PC 1 21 10256915 26.99 SGD
In stock
136 660 24x24 28 1PC 1 24 10256924 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
ALC processing
5
From Japan
On 2015-12-21 22:12:28
Light and easy to use
This review is about item#10256915.

Related Products