Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Handle Hammer

5.00 (1)
Overall Length (mm)
315
...see all>
Product Options
ADD TO CART
Caliber (mm) Blade Width (mm) Head Length (mm) Total Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber (mm) Blade Width (mm) Head Length (mm) Total Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21x21 26 125 520 1PC 1 21 10256933 25.99 SGD
Shipped after 2018-06-25
24x24 28 138 620 1PC 1 24 10256942 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Block stacking
5
From Japan
On 2018-06-07 16:42:30
Both length and weight are exactly good, and the nail of the form can also be pulled out and usability is very good.
This review is about item#10256942.

Related Products