Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stone Head Hammer Pipe Handle

4.60 (5)
Overall Length (mm)
285
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Purpose Head Length (mm) Name Head Diameter (phi mm) Weight (g) Head Length (mm) Total Mass (g) Bore(phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Purpose Head Length (mm) Name Head Diameter (phi mm) Weight (g) Head Length (mm) Total Mass (g) Bore(phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7kg 411-5252 For hammering., For hammering. 78 0.7kg 25 700 78 700 25 1PC 1 540 49024385 22.99 SGD
In stock
0.9kg 411-5261 - - - - - 91 980 32 1PC 1 0.9 10256967 26.99 SGD
In stock
1.1kg 411-5279 - - - - - 93 1180 35 1PC 1 1.1 10256976 26.99 SGD
In stock
1.3kg 411-5287 - - - - - 105 1350 37 1PC 1 1.3 10256985 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Outside working time
5
From Japan
On 2017-06-01 19:13:24
This time I tried picking a pipe pattern. When holding a handle it fits the palm and is not slippery and it is the best feeling.
This review is about item#10256967.
When removing the nut too tightened too tightly, wear glasses wrench "Eye !!"
5
From Japan
On 2016-12-06 22:49:26
I bought it because it seems to be strong with a pipe handle. We decided the weight of 09 kilometers with reference to the review. It is easy to use and is a nice touch.
This review is about item#10256967.
For easy driving.
5
From Japan
On 2016-03-27 21:25:15
I also felt that it might be a bit heavier, but this may be better for driving with one hand over and over. Even though I handle it with one hand I feel less burden because the hand does not slip.
This review is about item#10256976.
Replacement of heavy machinery working machines
5
From Japan
On 2014-12-21 20:47:12
It is good enough to hold the striking face wide.
This review is about item#10256985.
Used for assembly / disassembly of lightweight scaffolds
3
From Japan
On 2014-04-11 20:10:08
I thought that it was enough because there was a reasonable weight of 0.9 kg with a reasonable weight, 1.1 kg is feeling tired with my strength. Comparison of weight can not be done on this site, so please showroom with a home center. Although it talks, it may be cheaper to buy it at a home center if you buy it alone. However, if you purchase more than one, I will buy it here because of the free shipping fee.
This review is about item#10256967.

Related Products