Buy more than* S$200* and get FREE SHIPPING

Steel Pane With A Magnet

4.67 (6)
Overall Length (mm)
390
...see all>
Product Options
ADD TO CART
Head Length (mm) Total Mass (g) Bore(phi) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Total Mass (g) Bore(phi) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 550 27 small sliding stop 1PC 1 small sliding stop 10257177 32.99 SGD
Shipped after 2018-01-22
134 670 29 Middle, sliding prevention 1PC 1 Middle, sliding prevention 10257186 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When nailing
4
From Japan
On 2017-07-17 17:56:53
Balance · Grip condition · Striking force etc. I do not feel any trouble.
This review is about item#10257186.
Formwork
4
From Japan
On 2017-05-08 07:21:48
It is easy to use size and weight. There is no trouble especially when using it.
This review is about item#10257186.
Temporary frame work
5
From Japan
On 2015-10-29 18:15:21
I always use it. It is an indispensable hammer for nailing in places where only arms can enter. The weak point is that the magnet is easy to remove and the rubber grip and the metal handle are always misaligned. I can not use it anymore. I think that you should do rib processing on the part of the handle that adheres the grip. It is safe because the handle does not break even if it makes a little stiff.
This review is about item#10257177.
Formwork construction
5
From Japan
On 2013-09-22 14:34:31
If you switch from no magnet, you will find it incredibly strange at first, but it will be handy if you can. Nail striking in high places and nailing in narrow places, it is saved.
This review is about item#10257177.
Carpentry work
5
From Japan
On 2011-09-18 07:48:52
When hitting in a narrow place, it has a magnet, so it will be very helpful.
This review is about item#10257186.
Shoring for export
5
From Japan
On 2010-11-10 18:46:30
It is easy to grip and got sticking in a narrow place because it also has a magnet.
This review is about item#10257186.

Related Products