Buy more than* S$200* and get FREE SHIPPING

Hammer, "Neo steel"

5.00 (1)
Caution
You can not choose color, You can not choose color
...see all
Product Options
ADD TO CART
Total Mass (g) Head Length (mm) Bore(phi) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Mass (g) Head Length (mm) Bore(phi) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 27 520 Mu small slip 345 1PC 1 01053 36796103 24.53 SGD
Shipped after 2017-08-24
520 125 27 520 Small sliding stop 345 1PC 1 01054 36796112 25.82 SGD
In stock
- 134 29 620 Medium with no sliding 355 1PC 1 01051 36796076 24.91 SGD
In stock
620 134 29 620 Middle, sliding prevention 355 1PC 1 01052 36796085 26.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it to strike a nail.
5
From Japan
On 2011-04-22 17:52:22
It is easy to knock.
This review is about item#10257807.

Related Products