Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Checking Stick, Rotation Ball With Bearing

4.67 (3)
Ball Size of Tip (diameter)
17mm
Stored - Extended (about)mm
About 190-740
Remarks
8-Stage telescoping
Weight (g)
90
Specification
8-Shaft: stainless steel telescopic tubes and rubber grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 301 10257904 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wall tile consultation survey
5
From Japan
On 2014-08-10 13:11:33
It is better that the consultation is smoother and easier to use than fixed colored balls.
This review is about item#10257904.
Hit sound diagnosis
4
From Japan
On 2013-06-12 13:34:45
The roll is well rotated, and it can be used smoothly. I do not know yet about durability, but I can be satisfied with this price satisfactorily. As a system by MonotaRo, if you have a function that asks for review one year after purchase, I think that more useful information gathers.
This review is about item#10257904.
We will use it in the exterior wall survey.
5
From Japan
On 2011-05-13 21:17:11
It will last long with a solid build. I bought it cheaply.
This review is about item#10257904.

Related Products