Buy more than* S$200* and get FREE SHIPPING

Mighty Crowbar

3.80 (5)
Total Mass (g)
100
Weight (g)
100
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 190 10258017 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Interior work
4
From Japan
On 2017-04-28 18:55:21
Look at the reputation of the net, purchase. I think that it is light and easy to use as expected by the reputation. Although it is about durability from now on, I think that it is good for people who use less frequently.
This review is about item#10258017.
Machine maintenance
2
From Japan
On 2015-10-18 19:47:15
Just a simple way to use it is various. It is convenient to have it pry, peel off, or have one in the tool box.
Iron, leopard, making, scraper, stirring etc.
5
From Japan
On 2014-04-06 10:50:54
Because of the simple shape, there are various uses. The whole is hardened and it is sturdy. It is not bulky. I am trying to grind the cutting edge, but I want you to do so from the beginning.
This review is about item#10258017.
Repairing fittings
3
From Japan
On 2013-11-14 22:56:03
When decomposing sliding doors and interior decoration a small wide bars were necessary, but we bought it because the price is cheap. I think that it was easier to use if the bar part was a little thinner.
This review is about item#10258017.
Wood work
5
From Japan
On 2013-06-07 20:36:51
It is convenient for inserting into the wall such as the floor floor, etc. It is much easier to use because it is much thinner than ordinary bar, so I bought it because my friend had. If you buy it even to acquaintances, it seems easy to use and convenient
This review is about item#10258017.

Related Products