Buy more than* S$200* and get FREE SHIPPING

Claw Bar

5.00 (1)
Total Mass (g)
180
Tail Width (mm)
45
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200 VType 10258211 24.99 SGD
In stock
1PC 1 200 FlatType 10258227 24.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work in general
5
From Japan
On 2016-01-12 14:53:48
This product is easy to use and it is very handy. Because this product is small so it is easy to lose it is careful not to lose it again so I will carefully use it
This review is about item#10258211.

Related Products