Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tool Hook

4.00 (2)
Ring Inner Diameter (phi mm)
(Carabiner) 90x40
Compatible Belt Width (mm)
- 60
Material
product made from steel (plating)
...see all>
Product Options
ADD TO CART
Total Mass (g) Wire Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Mass (g) Wire Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 - (Belt loop) 65x84, (overall length)112 1PC 1 F-50 10258796 14.99 SGD
In stock
260 (Hook) 7, (hook end)9 80 X 84, (full length) 147 1PC 1 F-51 10258997 27.99 SGD
In stock
180 - (Belt loop) 60x80, (overall length)112 1PC 1 F-52 10259006 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Aerial work
3
From Japan
On 2016-08-20 17:48:00
Usability is more useful than things you used before
Formwork at civil engineering work
5
From Japan
On 2015-03-03 05:46:10
Since it installs through the working band, it does not shift, so it's better to be smoother than you used before.
This review is about item#10258796.

Related Products