Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inside Dimension (mm) Compatible Belt Width (mm) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Compatible Belt Width (mm) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -60 - - 1pc 1 F-43 75277587 14.99 SGD
In stock
(Holder) 10 x 35 - 60 (Belt loop) 40x84 Stainless steel 1PC 1 F-42 10259155 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When hanging the impact driver
5
From Japan
On 2017-12-20 18:39:26
As the lower part moves, it is better to move by weight.
This review is about item#75277587.
When working on electrical work
5
From Japan
On 2017-06-30 15:03:33
I bought it at the home center. Since things are solid and compact, it is the best to hit the impact.
This review is about item#75277587.
When working
5
From Japan
On 2017-03-21 08:57:28
I bought it for the holder of the impact driver It is good to hang around and it is recommended.
This review is about item#75277587.
Maintaining the impact driver
4
From Japan
On 2012-05-12 13:32:43
Insert the impact holder, swing type tool hook. Since it swings, we respond flexibly to changes in gravity direction accompanying posture. However, when the force against the upward direction acts against the impact hooked on the hook, such as when sitting inadvertently, it easily falls off. Also, it is a simple fixed application, so it is not recommended at all for working at high places. As an item of proper use according to usage, I do not think that this one will cover all the situation.
This review is about item#10259155.

Related Products