Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Void Pipe Tweezer

4.50 (2)
Weight (g)
1050
Overall Length (mm)
480
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10260223 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Remove Boyd
4
From Japan
On 2015-07-16 21:31:18
Although it is a very convenient product, I think that it will be easier to use if there are some gaps at the tip that sandwiches the void.
This review is about item#10260223.
Remove the void of the fence construction
5
From Japan
On 2014-12-10 21:53:31
Easy to use but high price
This review is about item#10260223.

Related Products