Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

P Tile Scraper

4.75 (4)
Total Mass (g)
370
Blade Width (mm)
65
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65L300 (chop type) 1PC 1 02254 10259514 30.99 SGD
In stock
65L300 1PC 1 02251 10259505 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
P tile peeling off
4
From Japan
On 2017-01-17 14:29:55
I bite the scraper in the gap of the tile and hit it with a rubber hammer and peeled off. It is pleasant to grab a knack and strip it quickly.
This review is about item#10259505.
P Use for peeling work of tile
5
From Japan
On 2016-06-07 16:20:36
It is easy to hold and easy to use. I hit it with a plastic hammer and stabbed it.
This review is about item#10259514.
Removing the post cone
5
From Japan
On 2015-05-17 18:22:01
It was able to do it quickly.
This review is about item#10259505.
P tile peeling
5
From Japan
On 2014-02-24 10:07:50
Until now, while tapping another piece with a hammer etc., the tile was peeled off, but this scraper has a moderate weight feeling, and it is possible to peel off tiles and tiles which are difficult to peel off due to aged bonds. I am very satisfied.
This review is about item#10259505.

Related Products