Buy more than* S$200* and get FREE SHIPPING

Aluminum Carabiner

3.00 (1)
Caution
Green type has different form.
Material
Aluminum
...see all>
Product Options
ADD TO CART
Overall Width (mm) Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Violet 60 6 1PC 1 V-2 10259776 4.99 SGD
Shipped after 2018-04-26
40 Pink 80 8 1PC 1 P-4 10259873 4.99 SGD
Shipped after 2018-04-26
30 Green 60 6 1PC 1 G-2 10259803 4.99 SGD
Shipped after 2018-04-26
37 Camouflage color 70 7 1PC 1 M-3 10259821 -
Discontinued
[x]
30 Pink 60 6 1PC 1 P-2 10259794 4.99 SGD
Shipped after 2018-04-26
25 Violet 50 5 1PC 1 V-1 10259733 3.99 SGD
Shipped after 2018-04-26
35 Green 70 7 1PC 1 G-3 10259846 4.99 SGD
Shipped after 2018-04-26
37 Violet 70 7 1PC 1 V-3 10259812 4.99 SGD
Shipped after 2018-04-27
40 Camouflage color 80 8 1PC 1 M-4 10259864 -
Discontinued
[x]
25 Pink 50 5 1PC 1 P-1 10259751 3.99 SGD
Shipped after 2018-04-26
37 Pink 70 7 1PC 1 P-3 10259837 4.99 SGD
Shipped after 2018-04-27
25 Camouflage color 50 5 1PC 1 M-1 10259742 -
Discontinued
[x]
30 Camouflage color 60 6 1PC 1 M-2 10259785 -
Discontinued
[x]
25 Green 50 5 1PC 1 G-1 10259767 3.99 SGD
Shipped after 2018-04-26
40 Violet 80 8 1PC 1 V-4 10259855 4.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a key holder
3
From Japan
On 2014-04-06 21:14:07
I can use it normally without problems.
This review is about item#10259803.

Related Products