Buy more than* S$200* and get FREE SHIPPING

Calrack Pro, One Touch Buckle, With Belt, 8 Hits

Material (lanyards)
Eight stroke nylon
Auxiliary Belt Length (mm)
660
Auxiliary Belt Width (mm)
105
Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Lanyards (strap width) (mm)
10
Hook
No.24AP
Size
M
Specification
For single rope One-touch buckle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OT-PRO-24AP-8 10239056 149.90 SGD
Shipped after 2017-06-07
ADD TO CART

Related Products