Buy more than* S$200* and get FREE SHIPPING

SELECT200 Living Tree Saw

4.20 (5)
Purpose
Branches, trees, fruit trees
Plate Thickness (mm)
0.8, 0.8
Blade Length (mm)
200, 200
Pitch (mm)
2.6-3.5, 2.6 - 3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 154 10253065 36.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When tree pruning
5
From Japan
On 2017-08-12 16:42:20
Review high appraisal "also this price, so you should not expect great expectation" Purchased it in your heart. However, the raw trees do not have a sense of resistance, and they can be switched off.
This review is about item#10253065.
Fruit tree pruning work
2
From Japan
On 2016-05-01 19:06:12
I saw what was introduced in modern agriculture of magazines and bought it. According to the introduction, sawdust does not fall from the sheath, price is reasonably good, but as others wrote, 200's grip is too small and hands hurt soon. I bought 250 at another shop because there was no choice, grip was big and it was very good. I said that I also want a neighbor, so I bought it together. Even monotaro you certainly please handle 250.
This review is about item#10253065.
I am using it for pruning of garden trees
5
From Japan
On 2015-11-24 18:14:28
I am saved because it will not fall even if it caught on a branch etc. while pruning Takagi.
This review is about item#10253065.
Pruning of plants
5
From Japan
On 2014-10-29 15:37:06
I bought it for pruning of a garden tree which grew too much. Clams are large and comfortable because the blade is not caught.
This review is about item#10253065.
Pruning of plants
4
From Japan
On 2011-12-16 17:55:04
It is a little too small for the grip part because it is sacrificed by giving priority to portability. It is the size of little little finger. Although the blades are short and the hand grip is small, it does not contain any power, but it will break well if it is lightly pressed, so it will cut off well, so there was not much trouble cutting the raw trees. I hope to handle items of 250 mm · 300 mm.
This review is about item#10253065.

Related Products