Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter Saw ZA Type

Plate Thickness (mm)
0.3
Blade Length (mm)
270
Pitch (mm)
1.5 (20-th dimension)
Application
Common wood, decorative laminate, Common wood, decorative laminate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 Unit 202 10253092 -
Discontinued
[x]
ADD TO CART

Related Products