Buy more than* S$200* and get FREE SHIPPING

Razorsaw 180, Thin Edge

4.80 (5)
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
180, 180
Pitch (mm)
1.5 (20-th dimension), 1.5 (dimension 20 sheet)
Application
Common wood, plywood, thin bamboo, PVC, Decora, Common wood, plywood, thin bamboo, PVC, Decora, Common wood, plywood, thin bamboo, vinyl chloride ,Decola
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 290 10253101 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
It is used for small workmans such as bamboos and trees, but it is easy to use
5
From Japan
On 2017-06-13 16:26:13
There is nothing to improve, there is also a replacement blade, sharpness, you can win.
This review is about item#10253101.
Cutting of wood
4
From Japan
On 2016-06-17 14:40:49
For wires, the blade is big. The sharpness is very good. The blade is bigger than I expected and the biting is hard. It is easier to use a bit more gentle.
This review is about item#10253101.
It's really nice.
5
From Japan
On 2015-08-18 04:00:17
It is small and it is convenient for cutting walls and floors. Even just the tip can be cut well.
This review is about item#10253101.
Renovation site
5
From Japan
On 2015-08-07 14:59:30
All of this laser saw was completed by this. I feel that it is compact and really easy to use.
This review is about item#10253101.
For cutting of bamboo
5
From Japan
On 2015-07-10 18:28:51
Sharpness is good, it is really nice.
This review is about item#10253101.

Related Products