Buy more than* S$200* and get FREE SHIPPING

Razorsaw 180 Resin

5.00 (5)
Purpose
Decora, PVC, acrylic, Decora, PVC, acrylic, Decora, PVC, acrylic, Decora, PVC, acrylic
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
180, 180
Pitch (mm)
1.5 (20-th dimension), (20 th dimension) 1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 295 10253135 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cutting of acrylic board
5
From Japan
On 2017-12-12 10:39:00
Since the blade is thin, waste of material is also less, and it is handy because it has a good sharpness. I tried cutting the wood, but I could cut it without difficulty. Be careful as to points that are subject to distortion if it is strained.
This review is about item#10253135.
Cutting of gutter and PVC piping
5
From Japan
On 2017-11-14 22:47:43
The sharpness is good. · Considering that teeth can be exchanged, Cospa is enough. I think it's wonderful. Vinyl case wrapped at the time of purchase can not be used because it is in the form of a possession, but I highly appreciate the ability of this noote itself itself ^ ^
This review is about item#10253135.
I used it to cut acrylic board.
5
From Japan
On 2017-06-12 22:10:54
Although it was used by the daughter of a college student, it seemed that it was very easy to handle.
This review is about item#10253135.
Cutting of acrylic board
5
From Japan
On 2016-10-06 13:57:37
It was used for cutting 3 mm thick acrylic board, but because the blade thickness is 0.3 mm and the body weight is also lightweight, it was hard to get tired even when cutting about 1500 mm in length. I think that waste of material is also small because it is 0.3 mm in width. It was a locking type with screws, so it was good to replace it even if it was damaged. The price is reasonable and outstanding sharpness, it seems that wood as well as acrylic can be cut, but I have not tried it because it waste.
This review is about item#10253135.
Cutting of acrylic pipe
5
From Japan
On 2013-05-20 14:40:52
Φ 95, 3 t acrylic pipe was divided into 4 and cut into 400 mm length strip. · Tooth thickness 0.3t, sharpness is also good, I think that there is no mistake in the name for resin. · Because the teeth are thin, it seems that it will bend if impossible, but it is okay if it gets slow as it is pulling out. · Since it is used only once, what is the durability of the tooth? is.
This review is about item#10253135.

Related Products