Buy more than* S$200* and get FREE SHIPPING

Saw 180mm

4.67 (3)
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
180, 180
Pitch (mm)
1.0 (30-th dimension), (30 th dimension) 1.0
Application
Common wood, thin bamboo (other bamboo work), Common wood, thin bamboo (other bamboo work), General wood and bamboo work
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 297 10253144 32.57 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the time of fine workmanship
5
From Japan
On 2015-02-23 17:46:35
Very easy to use, price satisfied.
This review is about item#10253144.
Mainly used for woodworking. Others are cutting bamboo.
4
From Japan
On 2015-01-13 15:30:12
Though the tree is satisfied cleanly without complaint, the bamboo was not as much as I expected with a slippery slip etc, as teeth caught at the beginning of cutting!
This review is about item#10253144.
DIY
5
From Japan
On 2009-05-28 11:20:19
I cut hard maple, but I am satisfied with sharpness and ease of use
This review is about item#10253144.

Related Products