Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Razorsaw Type A

Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
240, 240
Pitch (mm)
1.5 (20-th dimension), 1.5 (20 sun unit sheets)
Application
General wood / plywood / PVC / Decora, General wood / plywood / PVC / Decora, Wood / Vinyl Decora decorative plywood, salt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 300 10253153 42.99 SGD
In stock
ADD TO CART

Related Products