Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Razorsaw ZA Type

5.00 (1)
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
240, 240
Pitch (mm)
1.5 (20-th dimension), (20 th dimension) 1.5
Application
Common wood, plywood, PVC, Decora PVC, Decora, Azay cutting, Common wood, plywood, PVC, Decora PVC, Decora, Azay cutting, Wood, plywood, PCV, Decola PVC, Decola, melamine laminte plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 306 10253162 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I cut off small items of wood.
5
From Japan
On 2016-11-05 12:44:33
Although leather saw has been used for quite a while, it is convenient to use and it can be cut well.
This review is about item#10253162.

Related Products