Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Carpenter Saw ZA Type
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Saws
>
Main Units
>
Single Edged Saw
Carpenter Saw ZA Type
RAZORSAW MANUFACTURING
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Plate Thickness (mm)
0.3
Blade Length (mm)
240
Pitch (mm)
1.5 (20-th dimension)
Application
Common wood, plywood, PVC, Decora PVC, Decora, Azay cutting, Common wood, plywood, PVC, Decora PVC, Decora, Azay cutting
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PCC
1
Unit 307
10253171
78.99 SGD
Shipped after 2018-04-25
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Spare Saw Blade
RAZORSAW MANUFACTURING
18.99 SGD
(2)
Super Hard Saw
RAZORSAW MANUFACTURING
38.99 SGD
Replacement Blade, for "Razor Saw Type ZA"
RAZORSAW MANUFACTURING
23.99 SGD
(3)
Razorsaw ZA Type
RAZORSAW MANUFACTURING
50.99 SGD
(1)
Razorsaw Type A
RAZORSAW MANUFACTURING
42.99 SGD
Carpenter Saw Spare Blade
RAZORSAW MANUFACTURING
-
(1)
Razorsaw 180 Thick Blade Replacement Blade
RAZORSAW MANUFACTURING
14.99 SGD
(2)
Carpenter Saw A Type
RAZORSAW MANUFACTURING
52.99 SGD
Tool Holder
MIKI
119.99 SGD
Tool Holder
MIKI
119.99 SGD
Razorsaw 180, Thin Edge
RAZORSAW MANUFACTURING
28.99 SGD
(5)
Saw 180mm
RAZORSAW MANUFACTURING
35.99 SGD
(3)
Tool Holder
MIKI
83.99
-
93.99 SGD
Tool Holder
MIKI
64.99
-
71.99 SGD
Razorsaw Replacement Blade
RAZORSAW MANUFACTURING
19.99 SGD
(5)
Razorsaw 180 Thick Blades
RAZORSAW MANUFACTURING
29.99 SGD
Tool Holder
MIKI
139.99
-
149.99 SGD
Carpenter Saw ZA Type
RAZORSAW MANUFACTURING
-
BX Hackker
MIKI
159.99
-
179.99 SGD
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Saws
>
Main Units
>
Single Edged Saw
Related Products
Razorsaw
Top